Probes for Oakton™ Dual-Input J, K, T, E† Thermocouple Thermometer

 View more versions of this product

Catalog No. 15-078-5

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Probe 0.15 in.
    Diameter (Metric) Probe 3.8mm
    For Use With (Application) Liquids, gases or surfaces of small objects
    For Use With (Equipment) Thermocouple thermometer
    Material Glass-filled nylon handles; Coiled PVC cable,Glass-filled nylon handles; Coiled PVC cable
    Probe Type General purpose probe, Type J
    Temperature Range (English) -310° to +1400°F
    Temperature Range (Metric) -190° to +760°C
    Temperature Range -190° to +760°C
    Temperature (English) Range -310° to +1400°F
    Type General purpose probe, Type J

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit