Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ ProCoat™ Cold Resistant PVC Gloves with Detachable Terry Liner
Click to view available options
Size:
2X-Large
Large
X-Large
Description
- Cold-resistant outer shell
- Foam insulation helps keep hands warm and dry
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Sandy finish enhances grip in wet and slippery conditions
- Detachable, insulating 7-gauge terry cloth liner
- Ideal for handling grease, oils, acids, caustics and solvents in cold environments
- Liquid-proof
Specifications
Color | Blue |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | PVC |
Size | Large |
For Use With (Application) | Cold Environments, Construction, Solvent Handling, and Warehousing |
Glove Cuff Style | Open |
Liner Material | Cotton |
Series | 58-8658DL |
Yarn Gauge | 7 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction