Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ Professional Advanced Hand Sanitizer Fragrance Free Gel
GREENER_CHOICESDP

For use with Purell™ hand sanitizer dispensers.

$102.60

Specifications

Product Type Sterilizer/Disinfectant Hand Gel
Color Clear
Quantity 2/Pk.
Size 1200 mL
Volume (English) 40.58 oz.
View More Specs

Products 1
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
19-043-803
GREENER_CHOICESDP
View Documents
Gojo Industries Inc
776002
PURELL™ ES8 Touch-Free Hand Sanitizer Dispensers
Case of 2 for $102.60
Edge
Add to Cart
 
Description

Description

  • Green certified
  • Fragrance-free gel hand sanitizer for professional environments
  • Kills more than 99.99% of most common germs that may cause illness
  • Outperforms other hand sanitizers ounce for ounce
  • Made with naturally renewable ethanol
  • Clinically proven formulation to maintain skin health
  • Dye and fragrance free
  • Supports LEED certification criteria
  • AT-A-GLANCE™ refills - Monitor product level with just one look
  • SANITARY SEALED™ PET refill is easily recycled
Specifications

Specifications

Sterilizer/Disinfectant Hand Gel
2/Pk.
40.58 oz.
Clear
1200 mL
1200 mL
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.