Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Professional Line Incufridge Refrigerated Incubator, 53 L Products for Science Education

Temperature Range: 1°C to 75°C

Manufacturer:  Revolutionary Science RSIF253PRO

Catalog No. S28417


Add to cart

Description

Description

Wi-Fi enabled
  • Allows for critical data logging to be securely stored in cloud, no expensive software needed
  • Allows for control and monitoring of the Incufridge remotely
  • Alert notifications
 
Features
  • Can be custom programmed to specific time and temperature protocols
  • Easy to use color touch screen
  • Cools, heats or provides ambient environment
  • Vibration free cooling system
  • Settings stored in case of power failure
  • Precision: ±0.7°C, uniformity ±1.0°C
  • Clear inner see-through door
  • Door lock for valuable samples
  • RS-IF-233pro model may be used to store or transport samples while working in the field
  •  
Applications
  • Yeast and mold
  • Milk testing
  • QC samples/biological indicators
  • Hybridizations
  • Water/wastewater testing
  • BOD testing
  • Cell culturing
Specifications

Specifications

Education
1.9 cu. ft.
53 L
1°C to 75°C
RS-IF-253pro
2 Years
Refrigerated Incubator
Exterior dimensions: 58.4 x 38.1 x 54.6cm (23 x 15 x 21.5 in.)
41.9 x 30.4 x 41.9 cm (16.5 x 12 x 16.5 in.)
120/240 V, 50/60 Hz, 150 w
2
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit