Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ ProFlex™ 760 Impact-Reducing Utility Work Gloves
Thermoplastic rubber guards knuckles from impacts and scrapes, while padded palms are reinforced with Tena-Grip™ for additional protection.
Specifications
Color | Black |
---|---|
For Use With (Application) | Heavy Duty Work, Construction, Mining, Oil and Gas, Mechanics, and Tool/Machine Operation |
Glove Cuff Style | Open |
Material | Thermoplastic Rubber (TPR) |
Product Type | Work Gloves |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-820-187
|
Ergodyne™
17662 |
Small | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-820-188
|
Ergodyne™
17663 |
Medium | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-820-189
|
Ergodyne™
17664 |
Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-820-191
|
Ergodyne™
17665 |
X-Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-820-192
|
Ergodyne™
17666 |
2X-Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- TPR deflects knuckle busting impacts and scrapes
- Tena-Grip™ reinforced palm, fingertips, and thumb saddle
- Technical hex-stretch knit construction
- Molded hook and loop closure
- Gloves feature ID space to write user's names
Specifications
Black | |
Open | |
Work Gloves |
Heavy Duty Work, Construction, Mining, Oil and Gas, Mechanics, and Tool/Machine Operation | |
Thermoplastic Rubber (TPR) | |
ProFlex™ 760 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title