Learn More
Sartorius PROLINE™ Plus Multichannel Mechanical Pipette, Trade-In
$462.00 - $562.50
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | CE |
Finger Style | Ergonomic |
UV Monitoring | Yes |
Warranty | 3 Years |
Catalog Number | Mfr. No. | Accuracy | Color | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Color | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||
14-559-436PR
|
Sartorius
728120PR |
4 to 1.5% | Gray | 0.5 to 10 μL | 8 |
Each for $462.00
|
|
14-559-437PR
|
Sartorius
728130PR |
3 to 0.7% | Yellow | 10 to 100 μL | 8 |
Each for $462.00
|
|
14-559-438PR
|
Sartorius
728140PR |
2 to 0.6% | Orange | 30 to 300 μL | 8 |
Each for $462.00
|
|
14-559-439PR
|
Sartorius
728220PR |
4 to 1.5% | Gray | 0.5 to 10 μL | 12 |
Each for $562.50
|
|
14-559-440PR
|
Sartorius
728230PR |
3 to 0.7% | Yellow | 10 to 100 μL | 12 |
Each for $562.50
|
|
14-559-441PR
|
Sartorius
728240PR |
2 to 0.6% | Orange | 30 to 300 μL | 12 |
Each for $562.50
|
|
Description
Optiload tip loading mechanism allows tip loading with an equal constant force onto every channel. Enables perfect tip sealing onto every individual tip cone, and makes tip ejection light and easy.
- Light pipetting forces, comfortable handle and finger support for reduced risk of strain injuries
- Safe-Cone Filters minimize risk of contamination
- Volume setting with click stop
- Durable with strengthened structure
- Fully autoclavable without disassembling
- Easy to use, do-it-yourself calibration
- No need to squeeze the pipetter during pipetting; reduces the risk of RSI
- Thermal insulation of internal components improves accuracy
- Large numbers on volume display
- Volume color-coding on display enables correct tip volume selection through matching color code
- High chemical and UV resistance
- Easy to clean; only three parts to disassemble
Offer Details
After purchasing this trade-in program item please follow these steps to complete your trade in:
1. Complete Sartorius redemption form. (Contact Fisher Customer Service to obtain the form.)
2. Sartorius will email a link to a prepaid UPS shipping label, shipping instructions, and decontamination form.
3. Visit UPS site, print the shipping label, pack pipette, and ship to Sartorius.
Note: Any brand pipette, in any condition can be traded in. Pipettes must be free of contamination and returned together with the signed Decontamination Form.
Specifications
Autoclavable | |
Ergonomic | |
3 Years |
CE | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.