Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marvel™ Pronto™ Double Pedestal Credenza

Ideal for office, classroom or administration areas

$1795.00 - $1856.00

Specifications

Product Type Double Pedestal Desk
For Use With (Application) Office, classroom or administration areas
Certifications Greenguard Certified; ISO 9001-2008 UL CERTIFIED
Material (Frame) 20 gauge steel
Height (English) 29 in.
View More Specs

Products 8
Catalog Number Mfr. No. Depth (English) Width (English) Top Style Finish Price Quantity & Availability  
Catalog Number Mfr. No. Depth (English) Width (English) Top Style Finish Price Quantity & Availability  
08-101-148 View Documents Marvel™
PCR7224DP/BK:MADN
24 in. 72 in. Mahogany Black Each for $1,856.00
Add to cart
 
08-101-149 View Documents Marvel™
PCR7224DP/BK:OKPU
24 in. 72 in. Oak Black Each for $1,856.00
Add to cart
 
08-101-150 View Documents Marvel™
PCR7224DP/DT:MADN
24 in. 72 in. Mahogany Dark Neutral Each for $1,856.00
Add to cart
 
08-101-151 View Documents Marvel™
PCR7224DP/UT:OKPU
24 in. 72 in. Oak Putty Each for $1,856.00
Add to cart
 
8101140 View Documents Marvel™
PCR6024DP/BK:MADN
24 in. 60 in. Mahogany Black Each for $1,795.00
Add to cart
 
8101141 View Documents Marvel™
PCR6024DP/BK:OKPU
24 in. 60 in. Oak Black Each for $1,795.00
Add to cart
 
8101142 View Documents Marvel™
PCR6024DP/DT:MADN
24 in. 60 in. Mahogany Dark Neutral Each for $1,795.00
Add to cart
 
8101143 View Documents Marvel™
PCR6024DP/UT:OKPU
24 in. 60 in. Oak Putty Each for $1,795.00
Add to cart
 
Description

Description

  • Melamine laminate top with 2 - 2 in. grommets
  • Full legs include 2 - 2 in. knockouts
  • Modesty panel with wire management
  • Locks with 2 keys, 2 hanging pedestals with box/file
  • Textured powder coat finish
  • 20 Gauge steel bases

Certifications

Greenguard, ISO 9001-2008 and UL Certified

Warranty and Services

Lifetime

Specifications

Specifications

Double Pedestal Desk
Greenguard Certified; ISO 9001-2008 UL CERTIFIED
29 in.
Office, classroom or administration areas
20 gauge steel
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit