Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marvel™ Pronto™ Double Pedestal Desk

Marvel™ Pronto™ Double Pedestal Desk are ideal for office, classroom or administration areas.

Manufacturer:  Marvel™ PDR6030DP/BK:MADN

 View more versions of this product

Catalog No. 08-101-160


Add to cart

Description

Description

  • Durable melamine laminate work surfaces
  • Radius edges on work surfaces
  • Drawer pulls match paint color
  • 20 Gauge steel base
  • Full steel leg for neat clean appearance
  • Locking drawers include ball bearing slides
  • Hanging drawer files for documents
  • Modesty panel with wire management
  • Sturdy steel frame construction with durable powder coated textured finish
  • Optional pencil drawers sold separately
  • Includes two color coordinated 2 in. grommets and two knockouts in each leg for connections between desks

Certifications

Greenguard, ISO 9001-2008 and UL Certified

Warranty and Services

Lifetime

Specifications

Specifications

30 in.
Black
73.6cm
4
60 in.
Mahogany with charcoal edge
76.2cm
29 in.
Double pedestal credenza
Pedestal Desk
152.4cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit