Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Marvel™ Pronto™ Double Pedestal Desk
Marvel™ Pronto™ Double Pedestal Desk are ideal for office, classroom or administration areas.
Specifications
Depth (English) | 30 in. |
---|---|
Depth (Metric) | 76.2 cm |
Finish | Black |
Height (English) | 29 in. |
Height (Metric) | 73.6 cm |
Description
- Durable melamine laminate work surfaces
- Radius edges on work surfaces
- Drawer pulls match paint color
- 20 Gauge steel base
- Full steel leg for neat clean appearance
- Locking drawers include ball bearing slides
- Hanging drawer files for documents
- Modesty panel with wire management
- Sturdy steel frame construction with durable powder coated textured finish
- Optional pencil drawers sold separately
- Includes two color coordinated 2 in. grommets and two knockouts in each leg for connections between desks
Certifications
Greenguard, ISO 9001-2008 and UL Certified
Warranty and Services
Lifetime
Specifications
30 in. | |
Black | |
73.6 cm | |
4 | |
Pedestal Desk |
76.2 cm | |
29 in. | |
Double pedestal credenza | |
Mahogany with charcoal edge |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title