Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marvel™ Pronto™ School Training Table with Locking Rear Raceway Door

Ideal for school classrooms, libraries and training centers. Marvel™ Pronto™ School Training Table with locking rear raceway door suit as computer training tables or basic training room furniture.

Manufacturer:  Marvel™ PTR3624L/UT

 View more versions of this product

Catalog No. 08-101-120


Add to cart

Description

Description

  • Sturdy steel worktables features lockable rear raceway for secure wire management
  • Standard oak laminate with putty finish or mahogany laminate with textured dark neutral powder finish
  • Features radius edge
  • Edge banding matches finish color
  • Lockable wire management raceway with steel hinged door
  • Center Septum in raceway separates data wiring from electrical wiring
  • Melamine laminate top with 2-2 in. grommets
  • 20 Gauge steel bases
  • Lock with two keys
  • Available in 36, 42, 48, 60, or 72 in. widths

Certifications

Greenguard, ISO 9001-2008 and UL Certified

Warranty and Services

Lifetime

Specifications

Specifications

No
Greenguard Certified
Oak Laminate with Putty Finish
Steel
Steel, Melamine Laminate Top
Training Table
Rectangle
No
No
24 x 36 x 29 in.
Computers
Lockable Wire Management Raceway
Steel
1
Manufacturers Lifetime
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit