Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Propeller and Shaft

Desirable for pharmaceutical, food and sanitary applications.

Manufacturer:  Caframo™ A354

 View more versions of this product

Catalog No. 14-502-007


Add to cart

Description

Description

  • Propeller welded to shaft
  • No tightening or adjusting set screws needed
  • Three-blade square pitch propeller is 152mm (6 in.) diameter
  • Blade is cast, polished and buffed to a mirror surface finish type #4
  • Constructed of ground and polished 316 stainless steel
  • Chemically inert and corrosion resistant
  • Compatible with wide range of chucks and collets
Specifications

Specifications

Blade: 102mm (4 in.)
13mm
Blade: Polished 316L stainless steel; Shaft: Polished 316 stainless steel
Shaft: 36 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit