Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Propellers for Overhead Stirrers - PROMO

Three-bladed propeller for general purpose mixing

 View more versions of this product

Catalog No. 14-500-353FBS


Add to cart

Description

Description

  • Can be used as single or mounted several on a shaft for thorough agitation
  • Electro-polished stainless steel 316L
  • Secured to shaft with set screws
  • Weight: 0.4 lbs (181 g)
  • Low shear, high top-to-bottom (axial) pumping capacity with high gas injection
  • Will vortex 5 gallons of water at 3600 rpm

High speed, Low to medium viscosity mixing, Axial flow pattern

Specifications

Specifications

0.31 in.
1.5 in.
Ideal for high speed, low to medium viscosity mixing
Electro Polished Stainless Steel
shaft accessory
0.78cm
3.8cm
4 set screws and allen key
Electronic mixer
Propeller
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit