Propper™ Gas-Chex EO Gas Indicator Tape

For universal application

Manufacturer: Propper Manufacturing Co.Supplier Diversity Partner 268015

 View more versions of this product

Catalog No. 11-889-7

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W) 2.16 x 0.75 in. (5.48 x 1.9cm)
    For Use With (Application) Universal application
    Length (English) 2.16 in.
    Length (Metric) 5.48cm
    Sterile Yes
    Material Non-woven Fabric
    Width (English) 0.75 in.
    Width (Metric) 1.9cm

    • Provides secure bonding with fabric and non-woven wraps, paper, metal and glass
    • Changing of gas from red to green indicates that the pack has passed through the Ethylene Oxide sterilization

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit