Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Propper Seracult™ Single Slide Fecal Occult Blood Test
Seracult™ Fecal Occult Blood Test is a qualitative aid in the diagnosis of colorectal cancer. Guaiac Fecal Occult Blood Test to aid in the detection of colorectal cancer. Single Slide is excellent for testing one sample. Long Sample Stability. Fast qualitative results.
$227.00 - $839.00
Specifications
Clia Complexity | Waived |
---|---|
Detectable Analytes | Hemoglobin |
Sample Type | Stool |
Type | Seracult Single Slide |
For Use With (Application) | Colorectal Cancer Detection |
Alert:
For in vitro diagnostic use.
Catalog Number | Mfr. No. | Quantity | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Includes | Price | Quantity & Availability | ||||
12-554-24A
|
Propper
37100100 |
100 Pk. | 100 Slides, 100 Applicator Sticks, 2 Bottles of Developer |
Pack of 100 for $227.00
|
|
||||
12-554-24B
|
Propper
37100200 |
1000 Pk. | 1000 Single Slides, 20 x 15 mL Bottles of Developer, 1000 Applicators |
Case of 1000 for $839.00
|
|
||||
Description
- Seracult™ Fecal Occult Blood Test is a qualitative aid in the diagnosis of colorectal cancer.
- Detects 90% of colorectal cancers that bleed.
- Designed for routine use in physical examinations in doctors' offices, hospitals, clinics, and laboratories or in the privacy and convenience of a patient's home.
- Seracult™ Single Slides are ideal for in-office or inpatient is available in a variety of configurations to meet all of your needs.
- Results are ready instantly.
- Seracult paper allows for enhanced readability for early detection of even the smallest amount of blood in the sample.
- Detects hemoglobin and products of its degradation.
- Mailing kits of in-office slides.
- 28-day sample stability.
Specifications
Waived | |
Stool | |
Colorectal Cancer Detection |
Hemoglobin | |
Seracult Single Slide |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title