Propper™ Steri-Wrap™ II Sterilization Wraps

Softer wrap with greater drapeability

Manufacturer: Propper Manufacturing Co.Supplier Diversity Partner 312020

 View more versions of this product

Catalog No. 11-890-9C

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Autoclavable Yes
    Dimensions (L x W) 20 x 20 in. (50.8 x 50.8cm)
    For Use With (Application) Hospital, clinic and professional offices
    Length (English) 20 in.
    Length (Metric) 50.8cm
    Product Type Steri-Wrap II
    Sterile Yes
    Material Non-woven Fabric
    Width (English) 20 in.
    Width (Metric) 50.8cm

    • Efficient microbial barrier ensures pack security
    • Lint free tightly anchored fiber structure
    • Does not delaminate: can be used on either side
    • Liquid repellency: provides effective barrier against content contamination
    • Single use
    • Non-woven fabric
    • For hospital, clinic and professional offices

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit