Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ PROSAT™ Polywipe-C with Slide 'n Seal Bag

Contec™ PROSAT™ Polywipe-C with Slide 'n Seal Bag is a resealable bag that allows easy dispensing of PROSAT™ Polywipe-C pre-saturated wipes.
$666.00 - $685.00
Specifications
Product Type | Wipe |
---|---|
Material | Polyester |
Basis Weight | 120 g/m² in. |
Color | White |
Edges | Laser cut |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-161-012
![]() |
Contec™
PSCS0009B |
9 x 9 in. |
Case of 12 for $685.00
|
|
19-161-010
![]() |
Contec™
PSCS0012B |
12 x 12 in. |
Case of 12 for $666.00
|
|
Description
- Plastic piece glides across the top of the bag, ensuring a tight seal every time the bag is closed.
- No adhesives are used to keep the bag closed. Instead, a plastic piece glides across the top ensuring a tight seal
- Used with PROSAT™ Polywipe-C Wipes.
- pre-saturated with 70% IPA and 30% DI water
- Provide uniform solution application to any cleanroom surface
- Laser cut sealed edges and help reduce the chance of fiber and particle contamination during application.
- Designed to be opened and closed easily so the operator only uses the wipes needed for their application, thus eliminating the waste of unused wipes.
- When the bag is sealed, wipes stay wet until it's time to use them.
- Preserves the cleanliness and solvent saturation levels of the wipes.
- Unlike IPA spray, pre-saturated wipes reduce VOC emissions and eliminate excessive solvent use.
Specifications
Wipe | |
120 g/m² in. | |
Laser cut | |
70% IPA/ 30% DI Water |
Polyester | |
White | |
Process tools and other equipment | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title