Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific Chemicals Proteasome Inhibitor II
Supplier: Thermo Scientific Chemicals J64973LB0
Description
Potent and cell permeable proteasome inhibitor
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
White to Off-white | |
C29H39N3O5 | |
Z-LLF-CHO; Z-Leu-Leu-Phe-CHO | |
Powder | |
5 mg |
Inhibitor | |
509.64 | |
-30°C to -10°C | |
Potent and cell permeable proteasome inhibitor |
Safety and Handling
Recommended Storage : Store at -20°C
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
RUO – Research Use Only
Spot an opportunity for improvement?
Provide Content Correction