Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ PRO™ Construction Style Positioning Harness

Designs that incorporate improved fit, updated colors, and durable yet lightweight construction to provide greater comfort and added safety, which translates to reduced worker fatigue and increased productivity.

Manufacturer:  3M™ 1191210

Catalog No. 19-070-744

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Back D-ring
  • Body belt/hip pad with side D-rings
  • Tool and equipment rings
  • Tongue buckle leg straps
  • Shoulder pads
  • Parachute torso adjusters
  • Durable polyester web construction
  • Built-in lanyard keepers
  • Impact Indicator
  • Protected labels
  • Specifications

    Specifications

    6000 lb.
    ANSI A10.32, ANSI Z359.4, ANSI Z359.1, OSHA 1926.502, OSHA 1910.66, ANSI Z359.3
    Construction, General Industrial, Mining, Oil and Gas
    X-Large
    Tongue Buckle
    420 lbs.
    Back D-ring, hip pad and body belt with side D-rings, shoulder pads, tongue buckle leg straps, and subpelvic strap
    Zinc Plated Steel Tongue Buckle
    Safety
    Red
    Polyester
    5.1 lbs.
    Back
    190 kg
    Stainless Steel Grommet Tongue Buckle
    Documents
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit