Learn More
Brady™ Protective Overlaminate for Write-On Labels
Protects handwritten data on vinyl labels from chemicals and abrasion. Brady™ Protective Overlaminate for Write-On Labels help in maintaining a safe work environment.
$35.70 - $46.50
Specifications
Color | Clear |
---|---|
Material | Polyester |
Product Type | Protective Overlaminate for Write-On Label |
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
19-104-533
|
Brady™
99276 |
7.5 x 5.5 in. (W x H) |
Pack of 25 for $46.50
|
|
|||||
19-104-532
|
Brady™
99272 |
6.5 x 4.5 in. (W x H) |
Pack of 25 for $35.70
|
|
|||||
Description
- Write-On Arc Flash Labels format
- Sheets have an acrylic layflat liner
- Available in 25/Pk. quantity
Specifications
Clear | |
Polyester | |
Protective Overlaminate for Write-On Label |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.