Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Airo™ Filtered Fume Hoods

The Protector Airo Filtered fume hood has compact design that combines Erlab’s Neutrodine™ filter with fully-featured, containment-enhancing Protector hood design to deliver multi-use fume hood that requires no ducting. The Protector Airo Filtered fume hood delivers uncompromising safety to confined laboratory spaces.

Manufacturer:  Labconco™ 184300000

 View more versions of this product

Catalog No. 13-118-373

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Requires : Neutrodine filters, Work surface and Base cabinet or stand

Description

Description

  • By-pass airflow design
  • Eco-Foil™ Air Foil with aerodynamic Clean-Sweep™ airflow openings
  • Cord-Keeper™ Slots on left and right side of air foil
  • Chemical-resistant, fiberglass-reinforced, composite panel liner
  • Single piece, tempered safety glass vertical-rising sash w/cable pulley, sash weight and powder-coated aluminum sash handle and tracks with Clean-Sweep™ airflow openings
  • Removable front and side panels, front and interior service access panels (except side window models) for access to plumbing and electrical wiring
  • Sash stop at 40.6cm (16 in.) sash opening height. Sash opens to 71.1cm (28 in.) high for loading
  • Factory-installed control panel with digital display, fan button and light button
  • Roughing prefilter(s). Built-in exhaust fan(s) to maintain 60 fpm face velocity at 40.6cm (16 in.) sash opening height
  • Sound pressure of <60 dB(A) with sash at operating height and <48 dB(A) with sash closed
  • Sensor package for primary filter breakthrough of solvent and acid fumes, laboratory air quality, sash position, and temperature
  • Audible/visual alarms for breakthrough detection, temperature =40°C (104°F), fan failure and high sash position opening. At =60°C (140°F), all fans stop
  • Allows users to work safely with very broad range of chemicals via Erlab's GFH Filtration Technology and Neutrodine filters
  • Fits in spaces with ceiling heights as low as 2.4m (8 ft.)
  • Conserves energy and overhead
Specifications

Specifications

31.7 in.
54.2 in.
36 in.
Powder-coated steel exterior
390 lb.
AFNOR NF-X, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, SEFA 1, SEFA 8 (Cabinet Surface Finish), UL
Integral blower, no service fixtures
100-115V, 50/60Hz, 10A, North America, 21.5cm (8.5 in.) cord
Benchtop
80.5cm
137.7cm
91.4cm
Dimensions: 80.5D x 91.4W x 137.7cm H (31.7 x 36 x 54.2 in.)
136.1kg
White
Fluorescent (provides up to 63 ft-c)
GFCI electrical duplex
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit