Labconco™ Fume Hood Accessory, SpillStopper™ Work Surface

SpillStopper Work Surface is designed for protecting your Labconco Protector™ Echo Filtered, Airo Filtered or XL Fume Hood from accidental spills.

Manufacturer: Labconco™ 9501302

 View more versions of this product

Catalog No. 10-369-265

  Check Availability
Add to Cart

    Specifications

    Width (Metric) Cabinet 91.4cm
    Depth (Metric) Cabinet 91.4cm
    Depth (English) Cabinet 36 in.
    Width (English) Cabinet 36 in.
    For Use With (Equipment) 3 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood
    Product Type Cutout: Right side
    Material Corrosion-resistant epoxy resin
    Thickness (English) 1.25 in.
    Weight (Metric) 41kg
    Depth (English) Cutout 0.4 in.
    Thickness (Metric) 3.2cm
    Depth (Metric) Cutout 1.0cm
    Weight (English) 90 lb.

    • Molded from special formulation of corrosion-resistant epoxy resin
    • Dished surface to contain spills
    • Contoured to conform to interior liner of Protector Echo, Airo and XL hoods
    • Pre-drilled 5.8cm (1.5 in.) diameter holes for venting
    • Pre-drilled 6.4cm (2.5 in.) for plumbing pass-through
    • Front edge has large radius to aerodynamically direct airflow into hood
    • May be ordered with a pre-cut 15.2 x 7.6cm (6 x 3 in.) oval cupsink cutout(s) in left rear, right rear, left side, or right side
    • Cupsink sold separately

    Cupsink cutouts are not for use with Protector Solvent Storage Cabinets

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit