Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Echo™ Filtered Benchtop Fume Hoods: 4 ft. Width

Adaptable fully-featured fume hood with Neutrodine™ filtration technology

Manufacturer:  Labconco™ 180410001

 View more versions of this product

Catalog No. 13-118-302


  Check Availability
Add to cart

Specifications

Description

  • Neutrodine™ filtration technology offers comprehensive molecular filtration
  • Adaptable fully-featured fume hood that requires no ducting
  • Uses Erlab™'s GFH Filtration Technology and Neutrodine filters to work safely with broader range of chemicals than ductless enclosures
  • Optional gGuard™ communication software offers realtime monitoring
  • Data such as usage authorization, filter saturation detection, sash position and temperature may be observed and managed from remote location
  • Include fiberglass panelized liner with optional side windows, or with optional side and back windows
  • Conserves energy and overhead
  • Nominal Width: 1.21m (4 ft.)

Compliance

AFNOR NF-X, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, SEFA 8 (Cabinet Surface Finish), SEFA 9, UL 61010

Description & Specifications

Specifications

37.7 in.
66 in.
48 in.
50/60Hz
540 lb.
10Amp
Fluorescent
95.8cm
167.6cm
121.9cm
100/115V
244.9kg
Integral blower, 2 service fixtures
Fume Hood
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit