Learn More
Alert:
The Lifetime Payback Questionnaire (LPQ) form is REQUIRED for all Protector Echo Filtered Fume Hood orders. It must be completed in full, submitted, reviewed, and approved before an order can be processed. Lead times do not start until the LPQ is approved. Contact your sales representative or Labconco for more information or a copy of the form.
Requires : Filters, Work Surface, Supporting Base, Remote Blower, Ductwork
Description
The Protector™ Echo™ Filtered Fume Hood combines the trusted filtration of Erlab's Neutrodine™ Unisorb Filter with the quality, innovation and energy-efficient fume hood designs of Labconco's unparalleled engineering to create an adaptable fully-featured fume hood that requires NO DUCTING for easy installation! Neutrodine Unisorb filters are compatible with over 700 chemicals.
Features (All Models)
- Eco-Foil™ air foil with aerodynamic Clean-Sweep™ airflow openings
- Cord-Keeper™ Slots on left and right side of air foil
- Removable front and side panels, and front and interior service access panels (except side window models) for access to plumbing and electrical wiring
- By-pass airflow design
- Glacier white powder-coated steel exterior
- Chemical-resistant, fiberglass-reinforced, composite panel liner
- Pre-wired vapor-proof LED lights for up to 63 foot candles rated for 50,000 hours: 2 lights per 4 ft. model, 3 lights per 5 ft. model, 4 lights per 6 ft. model, and 5 lights per 8 ft. model
- eGuard2 software communication
- Smart control command module with wifi, Bluetooth and ethernet connectivity
- Factory-installed command module, fan button and light button
- Roughing prefilter: 2 each per 4 ft. model, 3 each per 5 ft. model, 4 each per 6 ft. model, and 5 each per 8 ft. model
- Built-in exhaust fans: 2 each per 4 ft. model, 3 each per 5 ft. model, 4 each per 6 ft. model, and 5 each per 8 ft. model, to maintain 60 fpm face velocity at 16 in. sash opening height
- Sound pressure of <60 dB(A) with sash at operating height and <48 dB(A) with sash closed
- Sensor package for primary filter breakthrough of solvent and acid fumes, laboratory air quality, sash position, and temperature
- Audible/visual alarms for breakthrough detection, temperature ≥40°C (104°F), fan failure and high sash position opening. At ≥60°C (140°F), all fans stop
- Single piece, tempered safety glass vertical-rising sash with cable pulley, sash weight and powder-coated aluminum sash handle and tracks with airflow openings. Sash stop at 16 in. sash opening height. Sash opens to 28 in. high for loading
- Factory-prepared for up to four electrical duplex receptacles and eight service fixtures
- 37.5 in. high sightline from the work surface and header panel
- Power cord with plug
Window Models May Feature
- Right and left side-mounted tempered safety glass windows, 15.0 in. deep x 26.5 in. high
- Rear tempered safety glass window, 32.4 in. high
Fixtured Models May Feature
- Two pre-plumbed service fixtures with forged brass valves, lower right side with brass tubing for gas and lower left side with copper tubing for cold water. Components for converting either or both fixtures to air and vacuum are provided. Inlet tubing is not provided
- One pre-wired GFCI electrical duplex receptacle on lower right side and, on 8 ft. models only, one additional pre-wired GFCI electrical duplex receptacle on the lower left side
Required Accessories (Not Included)
- Neutrodine™ Unisorb Filters (except HEPA only models which require HEPA filters). Number of filters required is determined by the width of the hood
- Work Surface
- Base Cabinet or Stand
Options Include
- HEPA filter
- Sash Opening Wing Reduction Kits
- Region-specific electrical plug configurations
- Service fixtures
Standards Conformance and Regulations
- SEFA 9, DHIII
- SEFA 8, Cabinet Surface Finish Tests
- MODIFIED ASHRAE 110
- ANSI Z9.5-2011
- AFNOR NF-X 15-211
- ASTM E84-09C
- UL Standard 61010-1
- CAN/CSA C22.2 No. 61010-1
Specifications
Filtered Fume Hood | |
Carbon with Acid Sensor | |
Powder-coated Steel | |
10 A | |
Glacier White | |
31.3 in. | |
79.5 cm | |
66.2 in. | |
168.1 cm | |
50/60 Hz | |
Chemical-resistant, Fiberglass-reinforced Composite | |
425 lb. | |
4 ft. |
Powder | |
LED | |
Protector Echo | |
UL 61010-1; CAN/CSA C22.2 No. 61010.1; ANSI Z9.5; SEFA 9, DH III; Modified ASHRAE 110; ASTM E84-09 C; AFNOR NF-X 15-211; SEFA 8, Cabinet Surface Finish Tests | |
4 widths; 4 filter options; 115 V or 230 V; With or without service fixtures and electrical duplex; No windows, side only windows, or side and back windows | |
95.8 cm | |
General Chemistry | |
16 in. | |
71.1 cm | |
0 fixtures, 0 electrical receptacles | |
115 V | |
192.8 kg | |
121.9 cm |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Filters required (sold separately)