Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ Filtered Fume Hood Accessory, Acid Gas Sensor



Replacement sensor for use with Protector Echo and Airo Filtered Fume Hood
Supplier: Labconco™ 9577403/EMD
Description
- Detects breakthrough of acid vapors to ensure safety
- Hood alarm alerts user when shelf-life has been met
- Required for proper hood function
- Shelf Life: 2 years
Specifications
Gas Sensor | |
2 in. | |
Protector™ Echo™ and Airo™ Filtered Fume Hood | |
5.08 cm | |
1 lb. | |
2 in. |
Powder | |
5.08 cm | |
2 in. | |
No services | |
453.5 g | |
5.08 cm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction