Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Gooseneck Fixture Kit for Mounting on Lab Hood

Protector™ Fume Hood Accessories include cupsink cover for SpillStopper™ work surfaces and gooseneck fixture kits.

Manufacturer:  Labconco™ 9857700

 View more versions of this product

Catalog No. 16-317-159


Add to cart

Description

Description

  • For mounting on left or right side of any Protector Premier, XStream, XL, PVC, or Stainless Steel Lab Hood with interior depth less than 37.7in.
  • Remotely-controlled gray PVC gooseneck 
  • Inlet tubing not included
Specifications

Specifications

Max working pressure: 40psi
Cold water gooseneck fixture kit
Protector™ Fume Hoods
PVC, Brass
9 lb.
Tubing: 0.375 in.
Protector™ Fume Hoods
Green
8 x 8 x 15 in.
Gooseneck, Valve, Tubing, Fixture knob
Service fixture
4.1kg
Max: 3.5GPM (13.2LPM)
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit