Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Protein Maintenance Diet, Low Protein, Pellet
12% protein in diet. Methionine added to help increase health of animal.
Supplier: MP Biomedicals 0296036850
Description
- Protein test diets do not contain sufficient methionine at the 8, 12, and 20% levels
- Supplementation with methionine will greatly increase the health of the animal
Specifications
Autoclavable | |
Yes | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction