Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Protexis™ Latex Surgical Gloves with Nitrile Coating
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Versatile glove to be used in a wide variety of surgical environments
- Brown color blends with the wearer's skin for protection that is unobtrusive and less noticeable
- Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement in the fingers, thumb and palm
- Interlocking, beaded cuff design that helps to reduce roll-down
- Finger thickness, 9.8 mil
Specifications
Certifications/Compliance | ASTM D3577, ASTM D5712, FDA |
Color | Brown |
Exterior Finish | No Texture |
Finger Thickness (English) | 9.8 mil |
Finger Thickness (Metric) | 0.25 mm |
Laboratory/Cleanroom Use | No |
Latex Free | No |
Material | Latex |
Palm Thickness (English) | 7.9 mil |
Palm Thickness (Metric) | 0.19 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction