Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermco™ Pt100 Smartprobe, Immersion type
Thermco Products™ Pt100 Smartprobe, Immersion type for measuring in liquid and powdered materials
Supplier: Thermco™ ACCD1774
Requires : Accessory for P795
Description
Features:
- Mineral-insulated with handle
- Measuring range -200 to 450°C
- T90 response time 5 seconds
- Eprom for the linearization polynom
- Platinum-ceramic sensor EN60751, 4-wire
Specifications
3.0 mm | |
Tempurature testing of liquid and powdered materials | |
Platinum-ceramic sensor EN60751 | |
300 mm | |
ABS Plastic | |
Smartprobe | |
0.01°C | |
Not as purchased, but can be | |
±0.015°C |
300 mm x 3.0 mm | |
Partial Immersion | |
4-wire | |
1500 mm | |
T90 = 12 sec. | |
Resistance Probe, Pt100 | |
-200°C to +450°C | |
ACCD795P | |
76 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title