Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermco™ Pt100 Smartprobe, Immersion type
Click to view available options
Length (Metric):
150 mm
230 mm
300 mm
375 mm
630 mm
Measurement Time:
T90 = 12 sec.
T90 = 20 sec.
T90 = 5 sec.
Description
Requires
Accessory for P795
Features:
- Mineral-insulated with handle
- Measuring range -200 to 450°C
- T90 response time 5 seconds
- Eprom for the linearization polynom
- Platinum-ceramic sensor EN60751, 4-wire
Specifications
Specifications
Diameter (Metric) Probe | 1.5 mm |
For Use With (Application) | Tempurature testing of liquid and powdered materials |
Immersion Type | Partial Immersion |
Includes | Platinum-ceramic sensor EN60751 |
Length (English) Cable | 4-wire |
Length (Metric) | 300 mm |
Length (Metric) Cable | 1500 mm |
Material | ABS Plastic |
Measurement Time | T90 = 5 sec. |
Model | Smartprobe |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction