Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ PTFE-Lined Closed Caps
Click to view available options
Level:
Unprocessed
No. per Case:
24
144
Material:
Polypropylene
Description
Thermo Scientific™ PTFE-Lined Closed Caps are replacement caps for Thermo Scientific glass environmental sample bottles, jars, jugs and vials. The same high quality PTFE-lined caps used on our Thermo Scientific glass environmental sample containers. The PTFE liner is bonded to the cap so it won't fall out or become separated from the cap.
- White polypropylene closed top cap with bonded PTFE liner
- 24-414 cap has a PTFE-faced silicone liner for added cushion and an extra secure seal when used with bottles and VOA vials
Includes:
Cap with bonded liner
Compatible with:
For use with Thermo Scientific glass environmental sample bottles, jars, jugs and vials.
Specifications
Closure Size | 33-430 mm |
Closure Material | Polypropylene |
Closure Liner | PTFE |
For Use With (Equipment) | Thermo Scientific Glass Environmental Sample Bottles, Jars, Jugs and Vials |
Product Type | Closure with Bonded Liner |
Certification Parameters | None |
Color | White |
Description | Closed top cap |
Material | Polypropylene |
No. per Case | 24 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction