Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ PTFE-Lined Closed Caps
Click to view available options
Closure Size:
24-414 mm
28-400 mm
33-430 mm
38-400 mm
45-400 mm
53-400 mm
58-400 mm
70-400 mm
83-400 mm
89-400 mm
Level:
Unprocessed
No. per Case:
24
144
Material:
PTFE Liner
Polypropylene
Description
Thermo Scientific™ PTFE-Lined Closed Caps are replacement caps for Thermo Scientific glass environmental sample bottles, jars, jugs and vials. The same high quality PTFE-lined caps used on our Thermo Scientific glass environmental sample containers. The PTFE liner is bonded to the cap so it won't fall out or become separated from the cap.
- White polypropylene closed top cap with bonded PTFE liner
- 24-414 cap has a PTFE-faced silicone liner for added cushion and an extra secure seal when used with bottles and VOA vials
Includes:
Cap with bonded liner
Compatible with:
For use with Thermo Scientific glass environmental sample bottles, jars, jugs and vials.
Specifications
Certification Parameters | None |
Color | White |
Description | Closed top cap |
Material | Polypropylene |
No. per Case | 24 |
Type | Closure with Bonded Liner, Solid Top |
Closure Color | White |
Level | Unprocessed |
Liner Material | PTFE |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Show More |