Learn More
PYREX™ PTFE Pestle Tissue Grinder with Steel Shaft
Recommended for soft tissues found in the liver and brain
$347.00
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | Tissue Grinder |
For Use With (Application) | Designed to handle both initial grinding and final homogenization in the same sequence of operations |
Top Style | Pourout |
Pestle Material | PTFE threaded onto a stainless steel shaft |
Alert:
If used with a motor-driven device, the attachment must contain some form of friction release clutch to prevent damage to the apparatus from pieces of connective tissue or muscle. User should wear a protective glove of sufficient thickness to prevent injury in the event of failure of the glass components.
Catalog Number | Mfr. No. | Capacity | Length (English) Tube | Top Style | Tube Diameter (English) Outside | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Length (English) Tube | Top Style | Tube Diameter (English) Outside | Price | Quantity & Availability | ||
11-850-56
|
PYREX™
7724T1 |
0.03 oz., 1 mL | 4.3 in. | Pourout | 0.5 in. |
Case of 1 for $347.00
|
|
Description
Recommended for soft tissues found in the liver and brain
- Handle both initial grinding and final homogenization
- Mortar is not ground
- Pestle contact surface is PTFE, threaded onto a stainless-steel shaft
Specifications
Borosilicate Glass | |
Designed to handle both initial grinding and final homogenization in the same sequence of operations | |
PTFE threaded onto a stainless steel shaft |
Tissue Grinder | |
Pourout |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.