Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva (Formerly GE Healthcare Life Sciences) Whatman™ Puradisc™ 13mm Nonsterile Cellulose Acetate Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Whatman™ Puradisc™ 13mm Nonsterile Syringe Cellulose Acetate Filters may be used for biological and HPLC sample preparation.

$180.67

Specifications

Description Puradisc 13 Cellulose Acetate Syringe Filter, 0.45 μm (2000 pcs)
Filtration Area (Metric) 1.3 cm2
Housing Material Polypropylene (PP)
Outlet Style Male luer
Pore Size 0.45μm
View More Specs

Products 2
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
09-302-111 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
67711304
Puradisc 13 Cellulose Acetate Syringe Filter, 0.45 μm (100 pcs)
Pack of 100 for $180.67
Add to cart
 
09302214
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
67631304
Puradisc 13 Cellulose Acetate Syringe Filter, 0.45 μm (2000 pcs) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.
N/A
Description

Description

  • Diameter: 13mm
  • Autoclave at 121°C (131°C max)
  • Sample volume up to 10mL
  • Low hold-up volume <25µL ensures maximum sample recovery
  • Optional glass microfiber
  • Tube-tip format (optional)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Puradisc 13 Cellulose Acetate Syringe Filter, 0.45 μm (2000 pcs)
Polypropylene (PP)
0.45μm
Non-sterile
Syringe Filter
1.3 cm2
Male luer
5.2 bar (75 psi)
13mm
Up to 10mL
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit