Whatman™ Puradisc 25mm Syringe Filters: Nonsterile: PROMO OFFER

Low hold-up volume—less than 0.1mL with air purge

Manufacturer: Whatman™ 67812502PM

 View all options for this product

Catalog No. 05-713-389PM

  Check Availability
Add to Cart


    Type Syringe Filter
    Diameter (Metric) 25mm
    Material Polyethersulfone (PES)
    Applications For aqueous or solvent-based solutions, HPLC, TLC, GC sampling
    Housing Material Polypropylene
    Pore Size 0.2μm
    Inlet Style female Luer-Lok
    Outlet Style male Luer slip
    Quantity 200/pk.

    Disposable syringe filters for purifying aqueous and organic solutions. All six filter types have polypropylene housings, female Luer-Lock™ inlet and male slip Luer outlet.

    Puradisc PES

    • Polyethersulfone (PES) membrane for filtering aqueous solutions
    • Low protein binding
    • Nonsterile packages or radiation-sterilized blister packs
    Puradisc GD
    • Graded-density membrane, very high loading capacity
    • Designed for HPLC, TLC or GC applications requiring 1µm particle retention
    • Use for filtering high debris, hard-to-filter solutions
    • Made of multilayered glass microfiber
    • Nonsterile
    Puradisc GF/F
    • High loading capacity for air/gas filtration, HPLC, TLC, and GC sampling
    • Membrane made of binder-free glass microfiber
    • Nonsterile
    Puradisc NYL
    • For filtering aqueous or solvent-based solutions, HPLC, TLC, and GC sampling
    • Membrane made of nylon
    • Nonsterile
    Puradisc TF
    • For filtering solvents, chemicals and nonaqueous solutions
    • Typical applications include HPLC, TLC, and GC sample clarification; HPLC solvent filtration
    • Made of hydrophobic polytetrafluoroethylene (PTFE)
    • Nonsterile, autoclavable
    Puradisc PP
    • Polypropylene media designed for aqueous and organic solutions containing high debris levels and for hard-to-filter solutions
    • Nonsterile, autoclavable

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit