Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Puradisc 25mm Syringe Filters: Sterile: PROMO

Purifies aqueous and organic solutions. Whatman™ Puradisc 25mm Syringe Filters have polypropylene housings with female luer lock inlet and male luer outlet.

Manufacturer:  GE Healthcare 67802502PM

 View more versions of this product

Catalog No. 05-713-386LR

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • Manufactured from pigment free polypropylene
  • Polyethersulfone (PES) membrane for filtering aqueous solutions.
  • Low protein binding
  • Low hold-up volume
<
Specifications

Specifications

Sterile
25mm
5.2bar
Pigment free Polypropylene
0.2μm
Female luer lock
Up to 100mL
Syringe Filter
Polyethersulfone (PES)
For filtering aqueous solutions
< 0.1mL
4.2cm2
Male luer
50Pack
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit