Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Puradisc™ 4mm Nonsterile Syringe Filters: PROMO

Used for HPLC samples containing low solid content and CE (Capillary Electrophoresis) samples

Specifications

Type Syringe Filter
Diameter (Metric) 4mm
Housing Material Pigment-free Polypropylene
Volume (Metric) Up to 2mL
View More Specs

Products 4
Catalog Number Mfr. No. Pore Size Material Price Quantity & Availability  
Catalog Number Mfr. No. Pore Size Material Price Quantity & Availability  
09-910-1LR View Documents GE Healthcare
67770402PM
0.2μm Polyvinylidene Difluoride (PVDF) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
09-910-11LR View Documents GE Healthcare
67790402PM
0.2μm Polyvinylidene Difluoride (PVDF) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
09-910-12LR View Documents GE Healthcare
67790404PM
0.45μm Polyvinylidene Difluoride (PVDF) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
09-924-564LR View Documents GE Healthcare
67840404PM
0.45μm Polytetrafluoroethylene (PTFE) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

  • Diameter: 4mm
  • Sample volume up to 2mL
  • Low hold-up volume <10μl ensures maximum sample recovery
  • Tube-tip format (optional)
  • Wide sample compatibility
  • Choice of membrane or glass microfiber filter media
Applications:
  • HPLC samples containing low solid content - filtration will improve column life
  • CE (Capillary Electrophoresis) samples - filtration will eliminate spurious peaks
  • Sterile filtration of low volume samples
  • UV/Vis samples - filter directly into cuvette using tube tip
  • Refractometry - filter samples to prevent damage to instrument optics and improve accuracy of results
  • Minimize nonspecific binding to membrane (due to small membrane size)
Specifications

Specifications

Syringe Filter
4mm
Pigment-free Polypropylene
Up to 2mL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit