Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Puradisc™ 4mm Sterile Syringe Filters
Designed for aqueous and organic solutions containing high debris levels. Whatman™ Puradisc DpPP Syringe Filters: Nonsterile tolerates high heat and mechanical stress.
$397.50
Specifications
Pore Size | 0.2 μm |
---|---|
Sterility | Sterile |
Filtration Area | 0.2 cm2 |
Housing Material | Pigment Free Polypropylene (PP) |
Inlet Style | Female luer lock |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
09-910-15
|
Cytiva
67910402 |
PVDF |
Pack of 50 for $397.50
|
|
|||||
09-913-2
|
Cytiva
67860402 |
Nylon | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Diameter: 4mm
- Sample volume up to 2mL
- Low hold-up volume <10μl ensures maximum sample recovery
- Tube-tip format (optional)
- Wide sample compatibility
- Choice of membrane or glass microfiber filter media
Applications:
- HPLC samples containing low solid content - filtration will improve column life
- CE (Capillary Electrophoresis) samples - filtration will eliminate spurious peaks
- Sterile filtration of low volume samples
- UV/Vis samples - filter directly into cuvette using tube tip
- Refractometry - filter samples to prevent damage to instrument optics and improve accuracy of results
- Minimize nonspecific binding to membrane (due to small membrane size)
Specifications
0.2 μm | |
0.2 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
4 mm |
Sterile | |
Pigment Free Polypropylene (PP) | |
Male luer | |
Syringe Filter |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title