Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Pure Chromatography System Available on GSA/VA Contract for Federal Government customers only.

BUCHI Pure Chromatography System is extremely compact and can be used outside of the fume hood. Choose from flash systems or combination flash/prep HPLC capable of small to large scale purification of complex mixtures. UV detection is standard or choose to add ELS detection to detect all compounds.

$49650.00 - $66538.46

Specifications

Height (Metric) 680 mm
Length (Metric) 570 mm
Max. Pressure 300 bar (4350 psi)
Operating Pressure 0 to 300 bar (0 to 4350 psi)
Type Prep HPLC
View More Specs

Products 2
Catalog Number Mfr. No. Column Type Price Quantity & Availability  
Catalog Number Mfr. No. Column Type Price Quantity & Availability  
10-987-138 Available on GSA/VA Contract for Federal Government customers only.
View Documents
BUCHI
11C83000
Prep HPLC/UV-Vis
Each for $49,650.00
Add to cart
 
10-987-139 Available on GSA/VA Contract for Federal Government customers only.
View Documents
BUCHI
11C83500
Prep HPLC/UV-Vis/ELSD
Each for $66,538.46
Add to cart
 
Description

Description

  • Pure space. Pure safety. Pure simplicity.
  • Small footprint onboard solvent platform
  • Cartridge/ column holders on front of the system
  • Lowest sample loss for ELSD (30 µL/min)
  • Closed fraction collector bay
  • Leak and pressure sensors for safety
  • Remote control capable from PC, tablet or smartphone
  • All important parts are easily accessable for cleaning
  • This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    Specifications

    Specifications

    680 mm
    300 bar (4350 psi)
    Prep HPLC
    33 kg
    570 mm
    0 to 300 bar (0 to 4350 psi)
    100 to 240 V ± 10 %
    365 mm
    SDS
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit