Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BIOTIX™ Pure xTIP Rainin LTS Compatible Racked Filter Sterile Pipette Tips

Click to view available options
Volume (Metric):
1000 μL
1200 μL
200 μL
24 μL
300 μL
Description
- Manufactured with Pure resin that is 100% virgin polypropylene.
- Fits Rainin LTS and x Pipette pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66-80% less insertion force than competitor tips
- Pure resin made of virgin polypropylene
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Certified free of RNase, DNase, Pyrogens, and PCR Inhibitors

Specifications
Specifications
Description | 20μL xTIP4, Pure Resin-Filtered-Sterile |
Volume (Metric) | 24 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Not Autoclavable |
Model | Rainin LTS |
Length (English) | 1.95 in. |
Length (Metric) | 49.5 mm |
Certifications/Compliance | BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction