Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ PuriCare™ Biosafety Procedure Station, 6 ft. Width, 12 in. Sash

The Labconco™ PuriCare™ Procedure Station, a specialized Class II, Type A2 BSC, creates a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.

Manufacturer:  Labconco™ 312620070

 View more versions of this product

Catalog No. 31-262-0070


Add to cart

Description

Description

  • Glacier white powder-coated steel exterior
  • Bright, 90-100 footcandle, glare-free fluorescent lighting located outside the contaminated work area
  • Interior-mounted, line-of-sight LCD information center
  • Alerts warn when filter life diminishes to 20% and 0%
  • Electronically Commutated Motors (ECM)
  • Constant Airflow Profile™ (CAP) Technology airflow monitoring system communicates with ECM to deliver the precise volume of air as required and automatically adjust as filters load
  • Contain-Air™ Negative Pressure Channel
  • Two electrical duplex receptacles (single outlets on 230V models) with ground fault interruption (115 volt models) and flush-mounted stainless steel splash covers with dampened hinges
  • 22.6 in. (57cm) sash opening and 27.0 in. (69cm) viewing height
  • Curved stainless steel inlet grille with Reserve-Air™ Secondary Airflow Slots
  • Radiused type 304 stainless steel interior and removable, seamless, dished work surface with lift out knobs
  • Nominal inflow velocity of 105 feet per minute (fpm)
  • Nominal downflow velocity of 60 fpm on models with 12 in. sash opening
  • Built-in Options Package (on select models) includes: 254 nm UV lamp, ADA-compliant service fixture(s) with ball-type valve(s) and quarter turn handle, and NSF-approved Vacu-Pass Cord & Cable Portal
  • Removable towel catch with washable screen-type prefilter
  • Fully-closing, clear 1/4 in. tempered safety glass sash with two sash handles and 10° slope
  • Smart-Start™ System allows the user to program start up and shut down operations
  • Night-Smart™ System idles the blower when the sash is fully closed
  • Built-in interval or elapsed timer for experiment monitoring, fluorescent light or UV light control (on models with UV light)
  • Intrinsically-safe negative pressure design
  • Electronic security lock (optional activation) that requires code to operate the cabinet
  • ADA-compliant touchpad control
  • Class 5 conditions per ISO 14644-1 and 2 (formerly Class 100)
  • Supply and exhaust 99.99% efficient HEPA filters
  • Full five year warranty on parts and service (excluding filters)

Certifications

99.99% efficient HEPA filters

Compliance

ADA, ISO Class 5

Warranty and Services

Full five year warranty on parts and service (excluding filters)

Specifications

Specifications

Base stand highly recommended. Canopy may be required depending on operation.
NSF International, ETL, UL, CAN/CSA C22.2, CE Conformity Marking, ADA
30.48cm
12 in.
31.2 x 78.3 x 63.7 in.
India
230V 50/60 Hz
5 years on parts and service only (excludes filters)
Fluorescent
Small animal research, cage changing, weighing, anesthesia delivery, surgical procedures
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit