Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Calgiswab™ Calcium Alginate Tipped Applicator

Calcium alginate tip contains no fatty acids and is ideal for specimen collection

Manufacturer:  Puritan™ 25806 1WA

 View more versions of this product

Catalog No. 22-029-554

  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Individually-wrapped
For use in specimen collection and wound care
5.5mm
Wood
6 in.
16.2mm
Calgiswab™ Calcium Alginate Tipped Applicator
CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
0.219 in.
Medical
0.64 in.
152.4mm
Yes
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit