Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Cotton-Tipped Applicators

For specimen collection, testing and screening

Manufacturer:  Puritan™ 806WCB

 View more versions of this product

Catalog No. 19-072333

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Puritan's most popular general-purpose applicator;Use in patient care for wound care, application of topical dressings and for cleaning instrumentation;An all-purpose swab for industrial uses;Cleaning weapons;Removing excess from injection moldingApplying solder paste; Cleaning sensors & components; Removing oil, paint and dirt from machine parts; Ideal for use in cosmetic applications; Regular cotton head on a rigid wood handle;Packaged in autoclavable bag; Made in USA

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Specifications

CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
0.188 in.
0.47cm
Medical
5.8 in.
14.7cm
15.2cm
Cotton
6 in.
Safety
0.1 in.
0.254cm
Applying salves or ointments, specimen collection, wound care
Wood
0.625 in.
1.5cm
Non-sterile
Cotton
Applicator
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit