Puritan™ EnviroMax™ and EnviroMax Plus™ Environmental Sampling Swabs with Pointed Tips: Non-Sterile

Large tip for maximized collection and release

Manufacturer: Puritan™ 88010PF

 View more versions of this product

Catalog No. 14-960-201

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Environmental surface sampling, perfect for spot checks, detection of microorganisms
    Sterile No
    Shelf Life 1 Year
    Quantity 25/Pk.
    Diameter (English) Handle 0.12 in.
    Certifications/Compliance ISO 9001:2008, SO 13485:2003, FDA GMP's
    Diameter (English) Tip 0.61 in.
    Diameter (Metric) Handle 0.31cm
    Diameter (Metric) Tip 1.55cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit