Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ ESK™ Environmental Sampling Kits with Pre-filled Butterfield's Solution

For environmental surface sampling with Butterfield's Solution

$101.20 - $672.00

Specifications

Certifications/Compliance 29 CFR 1910.1200, 1/155/EEC, 93/112/EC
Diameter (English) Handle 0.1 in.
Diameter (English) Tip 0.2 in.
Diameter (Metric) Handle 2.54 mm
Diameter (Metric) Tip 5.1 mm
View More Specs

Products 4
Catalog Number Mfr. No. Volume (Metric) Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Quantity Price Quantity & Availability  
14-960-214
View Documents
Puritan™
2583004 PDB BS
4 mL 300 Case
Case of 300 for $535.00
Add to cart
 
14-960-213
View Documents
Puritan™
2583004 PD BS
4 mL 50 Case
Case of 50 for $101.20
Add to cart
 
14-960-215
View Documents
Puritan™
2583010 PD BS
10 mL 50 Case
Case of 50 for $126.00
Add to cart
 
14-960-216
View Documents
Puritan™
2583010 PDB BS
10 mL 300 Case
Case of 300 for $672.00
Add to cart
 
Description

Description

  • With Pre-filled Butterfield's Solution
  • Sterile
  • Edge-peel packaging
  • Quick-turn leak-resistant cap
  • Polyester tipped swab with polystyrene handle
  • Swab is attached to cap
  • Overall length: 4.06in.

Specifications

Specifications

29 CFR 1910.1200, 1/155/EEC, 93/112/EC
0.2 in.
5.1 mm
Plastic
Environmental surface sampling with Butterfield's solution, quality control, detection of microorganisms
4 in.
0.68 in.
0.1 in.
2.54 mm
103 cm
Sterile
4mL or 10mL Butterfield's solution, 0.1% peptone and 2% Tween 80
3.125 in.
79.3 mm
Safety and Handling

Safety and Handling

ShelfLife : 18 Months

SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit