Puritan™ ESK™ Environmental Sampling Kits with Pre-filled Butterfield's Solution

For environmental surface sampling with Butterfield's Solution

Manufacturer: Puritan™ 2583004 PDB BS

 View more versions of this product

Catalog No. 14-960-214

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Handle 2.54mm
    Material Plastic
    Type Sampling Kit
    Length (Metric) 103cm
    Sterile Yes
    Capacity (Metric) 4mL
    Length (English) Handle 3.125 in.
    Length (Metric) Handle 79.3mm
    Length (Metric) Tip 1.73cm
    For Use With (Application) Environmental surface sampling with Butterfield's solution, quality control, detection of microorganisms
    Diameter (English) Handle 0.1 in.
    Diameter (English) Tip 0.2 in.
    Diameter (Metric) Tip 5.1mm
    Certifications/Compliance 29 CFR 1910.1200, 1/155/EEC, 93/112/EC
    Capacity (English) 0.13 oz.
    Includes 4mL or 10mL Butterfield's solution, 0.1% peptone and 2% Tween 80
    Length (English) 4 in.
    Length (English) Tip 0.68 in.
    Capacity 0.13 oz., 4mL
    Shelf Life 18 Months
    Tip Material Polyester
    Quantity 300 Case

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit