Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ HydraFlock™ Nonsterile Flocked Swabs

Unique microstructure of Hydra's multi-length fibers enhances rapid absorption and quick release of biological specimens

$262.00 - $612.00

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003
For Use With (Application) Buccal cell collection, forensic evidence collection, DNA testing, specimen collection and rapid diagnostic testing
Grade Medical
Packaging Bag
Product Type HydraFlock™ Flocked Swab
View More Specs

Products 5
Catalog Number Mfr. No. Length (English) Length (Metric) Tip Style Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Length (Metric) Tip Style Price Quantity & Availability  
22-029-600
View Documents
Puritan™
3406H
5.9 in. 150.6mm Large
Case of 1000 for $538.00
Add to cart
 
22-029-601
View Documents
Puritan™
3306H
6.04 in. 153.4mm Regular flocked
Case of 1000 for $612.00
Add to cart
 
22-029-604
View Documents
Puritan™
3318H
6.03 in. 153.2mm Micro ultrafine
Case of 1000 for $487.00
Add to cart
 
22-029-603
View Documents
Puritan™
3317H
6.02 in. 152.9mm Ultrafine flocked
Case of 1000 for $262.00
Add to cart
 
22-029-602
View Documents
Puritan™
3316H
6.04 in. 153.4mm Minitip flocked
Case of 1000 for $489.50
Add to cart
 
Description

Description

  • Medical grade quality
  • Soft, smooth tip
  • Polystyrene handle with molded breakpoint at 80 or 100mm
  • Available in large/mini/standard/ultrafine/micro ultrafine tip

Buccal cell collection, forensic evidence collection, DNA testing, specimen collection and rapid diagnostic testing.

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Specifications

CE, ISO 9001:2008, ISO 13485:2003
Medical
HydraFlock™ Flocked Swab
Buccal cell collection, forensic evidence collection, DNA testing, specimen collection and rapid diagnostic testing
Bag
Non-sterile
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit