Puritan™ Calcium Alginate Swabs

Calcium alginate applicators permit superior culture isolation from areas such as the eyes, ears, nasopharynx, urethra and pediatric ENT

Manufacturer: Puritan™ 25806 2PA

 View more versions of this product

Catalog No. 14-959-72

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Handle 0.10 in.
    Diameter (English) Tip 0.203 in.
    Diameter (Metric) Handle 2.5mm
    Diameter (Metric) Tip 0.515cm
    Length (English) Handle 5.87 in.
    Length (English) Tip 0.687 in.
    Length (Metric) Handle 14.9cm
    Length (Metric) Tip 1.7cm
    Length (Metric) 15.2cm
    Tip Material Calcium Alginate Fiber
    Product Type Swab
    Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
    For Use With (Application) For Throat and Gynecological Cultures
    Handle Material Polystyrene
    Length (English) 6 in.
    Sterile Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit