Products Cytologic Cell Scrapers

7 in. wood sample scrapers are designed to collect cytological specimens from the cervix for early diagnosis of cervical cancer

Manufacturer: Medical PackagingSupplier Diversity Partner 2183

 View more versions of this product

Catalog No. 22-028697

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (Metric) Tip 1.5cm
    Length (English) Tip 0.719 in.
    Length (Metric) Tip 1.8cm
    Style Double-ended
    Certifications/Compliance ISO 9001:2008, ISO 13485:2003, CE, FDA GMP's
    Diameter (English) Handle 0.266 in.
    Diameter (English) Tip 0.62 in.
    Diameter (Metric) Handle 0.6cm
    For Use With (Application) Scraping and collection of cervical cells for pap smears, for scraping the endocervical canal
    Length (English) Handle 6.9 in.
    Length (English) 7 in.
    Length (Metric) Handle 17.7cm
    Length (Metric) 17.7cm
    Quantity 500 Pack
    Material Wood
    Product Type Wooden Scraper
    Sterile No

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit