Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Puritan™ Liquid Amies Transport Systems
For aerobic, anaerobic and fastidious bacteria
Supplier: Puritan™ LA116
This item is not returnable.
View return policy
Description
Ready-to-use Transport System;For the collection and transport of aerobic, anaerobic, and fastidious bacteria; Used in bacterial culture, rapid tests, gram staining, automation and molecular testing; Advanced kit design is easy to use and reliable; Self-centering cap is leak-proof and facilitates easy swab removal and disposal; High-performance swab tip features patented HydraFlock swab with molded breakpoint designed to accommodate nose, throat, vaginal, rectal, and wound sampling sites fast, safe, and convenient; Soft tip for patient comfort; Shelf life - 18 months; Made in USASpecifications
Liquid Amies Transport System | |
Sterile | |
CE | |
Plastic | |
Individually-wrapped | |
300 Cs. | |
Minitip Flocked |
Liquid Amies | |
Single Applicator | |
For the collection and transport of clinically significant bacteria | |
One minitip flock swab | |
7.3 ±0.2 | |
2°C to 25°C |
Safety and Handling
ShelfLife : 18 Months
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction