Puritan™ PurFlock Ultra™ and HydraFlock™ Flocked Swabs with Elongated Tips - Non-Sterile

Polystyrene handle available with breakpoint (at 30, 80 or 100mm)

Manufacturer: Puritan™ 3506U

 View more versions of this product

Catalog No. 22-029-516

  Check Availability
Add to Cart

    Specifications

    Product Type PurFlock Ultra™ Flocked Swab
    Diameter (Metric) Tip 5.5mm
    Handle Material Polystyrene
    Length (English) Tip 0.77 in.
    Length (English) 5.93 in.
    Length (Metric) 150.6mm
    Length (Metric) Tip 19.5mm
    Sterile No
    Tip Type Elongated flocked
    Length (Metric) Shaft 80mm
    Length (English) Shaft 3.14 in.
    Packaging Bag
    Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
    For Use With (Application) Collection of Microorganisms, Buccal cells and forensic evidence
    Diameter (English) Tip 0.219 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit